Add More Items
View All Quick Selects
Below you can add an image for 'pigtail splice' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 2 Ports, 2 Holes, 1/2IN Bolt Size, 1-3/4IN Hole Spacing, Tin Plated, Ul, Csa
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$289.76
Each
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 1/4IN Bolt Size, 5/8IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
Total Availability: In Stock
$2,336.79
Per 100
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 3/8IN Bolt Size, 1IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
$2,369.20
Surecrimp Copper Compression Lug, Conductor Size 250, 2 Holes, 3/8IN Bolt Size, 1IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
$3,814.98
Bulk #6 Al/Cu 1 Conduct. Lug
$422.00
Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
$136.19
Service Post Connector - One Wire Type 2 Sol Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
$2,460.00
Transformer Lug, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Silver Insulation Color, 6 Conductors, +90 °C Operating Temperature, 9.060 In Overall Length, Screw Terminal, 600 V Ac, 0.82 LB/Ea
$173.14
Aluminum Service Wedge Clamp For 1/0 - 4 Acsr - 1 Count Aluminum Service Wedge Clamps Are Used For Dead-Ending Self Supporting Drop Wire. Saves Conductor- Drop Wire May Be Cut to Exact Length. Can Be Attached to Bare Neutral In Any Point In The Span. Adjustment In Drop Wire Sag Are Easily Made. Grips Acsr, Aaac or Aluminum Conductor. Temperature Rating 90 Degrees C. Rated For 600V (2000V Max. Per UL486B). UL486A/B Listed Wire Connector.
$22.84
Aluminum Service Wedge Clamp For 4/0 - 2/0 Acsr - 1 Count Aluminum Service Wedge Clamps Are Used For Dead-Ending Self Supporting Drop Wire. Saves Conductor- Drop Wire May Be Cut to Exact Length. Can Be Attached to Bare Neutral In Any Point In The Span. Adjustment In Drop Wire Sag Are Easily Made. Grips Acsr, Aaac or Aluminum Conductor. Temperature Rating 90 Degrees C. Rated For 600V (2000V Max. Per UL486B). UL486A/B Listed Wire Connector.
$27.60
1 Port Aluminum Lug 1000 - 350 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts, 90 Degrees C. Ul 486A/B Listed.
$18.54
2 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
$19.90
1 Port Panelboard Lug 250 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
Available now at Wichita Falls: In Stock
Wichita Falls Availability: In Stock
$907.97
2 Port Panelboard Lug 600 MCM - 2 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
$3,300.03
2 Port Aluminum Lug 800 - 300 MCM Aluminum Double Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts, 90 Degrees C. Ul 486A/B Listed.
$2,950.01
1 Port Aluminum Lug For 300 MCM - 6 Awg: Aluminum Dual Rated Single Lugs With A 5/16" Bolt Size Are Versatile and The Reuseable Set Screw Connectors Are Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
$571.97
Copper Solderless Lug, 3/0-4 Awg With 3/8" Mounting Hole Is Made Of 99.98 Pure Electrolytic Copper. Steel-Plated Screws to Prevent Rusting. 25 to 70 Ampere Size and Has 3/8" Hex Head Screws. Rated 600 Volts Max. Ul 486 Listed. Temperature Rating 90 Degrees C.
$1,419.99
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
$316.47
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 In Overall Length, Tongue Terminal, 35 KV, 0.06 LB/Ea
$886.89
Standard Barrel Single Hole Compression Lug, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
$1,344.08
20
Popularity
Default